This item is Discontinued.

Honeywell Cut-Resistant Gloves, Cut Level A6 , PU , Rough , M ( 8 ) 1 PR NPF26-9113G-8/M

Cut-Resistant Gloves, Cut Level A6 , PU , Rough , M ( 8 ) 1 PR (Discontinued)

  • Mfr # NPF26-9113G-8/M
  • Zoro # G106135887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPF26-9113G-8/M
Zoro #
G106135887
UPC #
883940419213
Country of Origin
China

Dimensions

Glove Size
M ( 8 )
Thickness
13 ga
Size- Numeric
8
Size- Alpha
M

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
PU
Glove Coating Coverage
3/4
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
6
Series
NPF26
Knit Material
Stainless Steel
Cuff Style
Knit Wrist
Glove Construction
Perfect Fit
Glove Lining Material
Stainless Steel
Standards
ANSI/ISEA 105:2016, EN 388:2016
EN 388 Impact Rated
Yes
Insulated
No
Hand Protection Style
Glove
Palm Style
Grip-Coated
Glove Coating Color
Gray
Base Coating Coverage
3/4
EN 388 Rating
4X44F
Glove Hand Style
Left and Right
Pairs per Package
10
Finger Coverage
Full Finger
Double-Dipped
No
ANSI/ISEA Puncture Level
4
Sold As
Pair
Palm Type
Coated
Touchscreen Compatible
No
Knit Material Color
Black/Blue
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Reversible
No
Cuff Color
Blue
Lint-Free
No
Glove Insulation Material
Stainless Steel
Hem Style
Finished
Fabric Weight
0.46 oz
Silicone-Free
Yes
Insulation Material
Stainless Steel

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Stainless Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Stainless Steel, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X44F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.