Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, L, 13 Gauge, A2, PR
Mfr # 22-7513B/9L
Zoro # G8516725
product price: $7.99
/pr
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
Product Information
- Brand Honeywell
- MFR # 22-7513B/9L
- Zoro # G8516725
- UPC # 883940365794
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 10 in |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE, EN 388 Rating 4X42B, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK V2 Plus Visor for Super Plasma Helmets - Clear (V2PLUS-CLR)
- MCR SAFETY Economy Cd Grade Pigskin Driver, XL, PK12 (3402XL)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1VXG214)
- MIDWEST RAKE Replacement Spikes, Blunt, PK32 (46132)
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A8, PR (28-0910B/8M)
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A1, PR (21-1518B/10XL)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD15B/10XL)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD15/8M)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD20B/8M)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 1 PR (PF542-XL)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUM)
- Honeywell Cut-Resistant Gloves