Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, L, 18 Gauge, A1, PR
Mfr # 21-1818B/9L
Zoro # G9912105
original price:
$5.69
14% off
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
- Glove Coating Finish Smooth
Product Information
- Brand Honeywell
- MFR # 21-1818B/9L
- Zoro # G9912105
- UPC # 883940365671
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 10 in |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Glove Insulation Material Nylon, EN 388 Rating 4X21A, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC 10 MIL PONCHO (D8006-10MIL)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43048)
- REEBOK Hiking Boots, Composite, Mn, 12W, PR (RB4333)
- MCR SAFETY Leather Driver Gloves, HiVis Orange, XL, PR (34411XL)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A1, PR (21-1818B/8M)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1818B/7S)
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A1, PR (21-1818B/10XL)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, S, 1 PR (NFD16G/7S)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1518B/7S)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, L, 1 PR (NFD16G/9L)
- HEXARMOR Safety Gloves, Knit, A5, S, Black/Blue, PR (3020-S (7))
- Honeywell Cut-Resistant Gloves