Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, M, 13 Gauge, A7, PR
Mfr # 27-0513B/8M
Zoro # G9900345
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
- Glove Coating Finish Smooth
Product Information
- Brand Honeywell
- MFR # 27-0513B/8M
- Zoro # G9900345
- UPC # 883940368344
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 10 in |
Size- Numeric | 8 |
Size- Alpha | M |
Details
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Alloy, EN 388 Rating 4X44F, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL REG)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HO-L)
- MIGHTY LINE Industrial Floor Tape, Roll, Orange, Vinyl (3RO)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A7, PR (27-0513B/10XL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A7, PR (27-0513B/9L)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, L, 1 PR (NFD15/9L)
- HONEYWELL Cut-Resistant Gloves, L, 15 Gauge, A1, PR (21-1515B/9L)
- HONEYWELL Gloves, PR (44-4438BL/10XL)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A5, PR (25-0513B/10XL)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (19-D324/XL)
- Honeywell Cut-Resistant Gloves