Shop All Cut-Resistant Gloves
Honeywell
Cut-Resistant Gloves, M, 18 Gauge, A2, PR
Mfr # 22-7518B/8M
Zoro # G9912114
product price: $7.75
/pr
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Black
- Glove Coating Finish Smooth
Product Information
- Brand Honeywell
- MFR # 22-7518B/8M
- Zoro # G9912114
- UPC # 883940365961
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 10 in |
Size- Numeric | 8 |
Size- Alpha | M |
Details
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE, EN 388 Rating 4X31B, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Reinforced Thumb Crotch, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATG Gloves, XL, MaxiFlex Cut Resistant, PK12 (102757)
- CONDOR Over-the-Head Ear Muffs, 25 dB, Condor, Yellow (26X622)
- PIG DrainBlocker Cover, 42 x 42 In (PLR404)
- DYMO XTL All-Purpose Vinyl Labels, 2" x 24.6 ft, Black on White (1868755)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7513B/11XXL)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A1, PR (21-1818B/8M)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, 2XL, 1 PR (NF11HD/11XXL)
- HONEYWELL Cut-Resistant Gloves, L, 10 Gauge, A8, PR (28-0910B/9L)
- HONEYWELL Cut-Resistant Gloves, S, 10 Gauge, A8, PR (28-0910B/7S)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, L, PR (42-622BY/9L)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (4561X-07)
- Honeywell Cut-Resistant Gloves