Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43-612BY/7S
Zoro #
G8521564
UPC #
883940345109
Country of Origin
China
Details
Item
Mechanics Gloves
Standards
ANSI, EN 388 4X33FP, EN 511 12X
Cuff Style
Hook-and-Loop
Glove Back Material
Polyester
Palm Material
Polyester
Insulated
Yes
Glove Back Color
Black
ANSI/ISEA Cut Level (Coverage)
Palm Side
Palm Style
Uncoated
ANSI/ISEA Impact Level
2
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Cut-Resistance Coverage
Palm Side
Temp Rating
Above 32 Degrees F
Includes Double Palm
No
Hand Protection Style
Glove
Glove Liner Material
Polyester
Silicone-Free
No
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Insulated Yes, Palm Material Polyester, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Polyester, Glove Back Color Black, Knuckle Protection Material TPR, Standards ANSI, EN 388 4X33FP, EN 511 12X, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.