This item is Discontinued.

Honeywell Cut Resistant Gloves, Yellow/Ornge, 2XL, PR PF5413QHVZ-XXL

Cut Resistant Gloves, Yellow/Ornge, 2XL, PR (Discontinued)

  • Mfr # PF5413QHVZ-XXL
  • Zoro # G0064127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF5413QHVZ-XXL
Zoro #
G0064127
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Glove Size
2XL

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
2
Color
Orange, Yellow
Glove Coating Material
Polyurethane
Palm Material
Polyurethane
Finger Style
Full
Cut Resistant
Yes
Abrasion Resistant
No
Glove Coating Finish
Rough
Cuff
Knit
Coating Finish
Rough
Glove Cut
Gunn
Suggested Use Environment
Dry/Light Oil
Gauge
13
Puncture Resistant
No
Lining
High-Performance Polyethylene
Coating Coverage
Palm
Application
Automotive Assembly, Sheet Metal, Metal Stamping, Injection Molding
Standards
ANSI/ISEA
Cut
Gunn
Coating Material
Polyurethane
Thumb Style
Straight

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Standards ANSI/ISEA, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.