Zoro Homepage

Damper Actuator Proportioning, 25 Lb-In

  • Mfr # M7415A1006/U

  • Zoro # G0477596


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Foot Mounted
Spring Return
Spring Return
Signal Type
Proportional
Torque
25 in-lb
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7415A1006/U
Zoro #
G0477596
UPC #
085267058506
Country of Origin
Mexico

Dimensions

Width
5 in
Height
4 1/2 in
Depth
5 3/16 in
Overall Height
4 1/2 in
Overall Depth
5 1/4 in
Overall Width
5 in

Description

Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 25 in-lb, Input Voltage 24V AC, Electrical Connection Type Hardwired, Spring Return Spring Return, Time to Close 90 sec, Shaft Type Single-Ended, Shaft Rotation CCW, Stroke Degree 90 Degrees , Mounting Type Foot Mount, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -25 Degrees F, Overall Width 5 in, Application Dampers, Economizers, Number of Auxiliary Switches 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.