Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DCA Fltg/2Pos 24V S 35Lbin

  • Mfr # ML6161D2006

  • Zoro # G115350752


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Torque
35 in-lbs
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML6161D2006
Zoro #
G115350752
UPC #
8526716879
Country of Origin
Unknown

Details

Torque
35 in-lbs
Voltage
24V AC

Description

DCA Fltg/2Pos 24V S 35Lbin Honeywell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.