Detector Tube, Carbon Dioxide, PK10
- Mfr # H-10-104-50
- Zoro # G3632101
product price:Â
$
60.15
/pk of 10, $6.02/ea
Key Features
For Use With
H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
Material
Metal
Detects
Carbon Dioxide
Measuring Range
1 to 20%
Detector Tube Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-10-104-50
- Zoro #
- G3632101
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Detector Tube
- For Use With
- H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
- Material
- Metal
- Detects
- Carbon Dioxide
- Measuring Range
- 1 to 20%
- Detector Tube Application
- Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Application
- Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Measurement Range
- 1 to 20% vol
- Gas Detected
- Carbon Dioxide
- Tube Material
- Metal
- Product Type
- Gas Detection Tube
- Operating Temperature - Maximum
- 104 Degrees F
- Compatible SubBrand
- Honeywell
- Operating Temperature - Minimum
- 50 Degrees F
- Compatible Product Type
- Hand Pump
- Sampling Time
- 1.5 min (0.5 to 10%)
- Compatible Manufacturer Part Number
- H-010-0001-000, H-010-0901-000
Description
Detector Tube, Measurement Range 1 to 20 Percent vol, Gas Detected Carbon Dioxide, For Use With H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump, Operating Temperature - Minimum 50 Degrees F, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.