Shop HONEYWELL
See all product information
Create Account
Detector Tube, Carbon Monoxide, PK10
- Mfr # H-10-102-20
- Zoro # G3634052
product price:Â
$
68.65
/pk of 10, $6.87/ea
Key Features
For Use With
H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
Detects
Carbon Monoxide
Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Measuring Range
5 to 100 ppm
Detector Tube Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-10-102-20
- Zoro #
- G3634052
- UPC #
- -
- Country of Origin
- China
- Item
- Detector Tube
- For Use With
- H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
- Detects
- Carbon Monoxide
- Application
- Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Measuring Range
- 5 to 100 ppm
- Detector Tube Application
- Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Material
- Metal
- Gas Detected
- Carbon Monoxide
- Tube Material
- Metal
- Measurement Range
- 5 to 100 ppm
- Product Type
- Gas Detection Tube
- Compatible Product Type
- Hand Pump
- Compatible Manufacturer Part Number
- H-010-0001-000, H-010-0901-000
- Operating Temperature - Maximum
- 104 Degrees F
- Operating Temperature - Minimum
- 50 Degrees F
- Compatible SubBrand
- Honeywell
- Sampling Time
- 2 min (5 to 100 ppmv)
Description
Detector Tube, Measurement Range 5 to 100 ppm, Gas Detected Carbon Monoxide, For Use With H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump, Operating Temperature - Minimum 50 Degrees F, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas, Sampling Time 2 min (5 to 100 ppmv)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.