Shop HONEYWELL
See all product information
Create Account
Detector Tube, Hydrocarbon, PK10
- Mfr # H-10-110-30
- Zoro # G3633109
product price:Â
$
58.79
/pk of 10, $5.88/ea
Key Features
For Use With
H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
Detector Tube Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Detects
Hydrocarbons
Measuring Range
50 to 1000 ppm
Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-10-110-30
- Zoro #
- G3633109
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Detector Tube
- For Use With
- H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
- Detector Tube Application
- Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Detects
- Hydrocarbons
- Measuring Range
- 50 to 1000 ppm
- Application
- Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Material
- Metal
- Gas Detected
- Hydrocarbon
- Tube Material
- Metal
- Measurement Range
- 50 to 1,000 ppm
- Product Type
- Gas Detection Tube
- Compatible SubBrand
- Honeywell
- Compatible Product Type
- Hand Pump
- Sampling Time
- 2 to 2 min (50 to 1,000 ppmv)
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Manufacturer Part Number
- H-010-0001-000, H-010-0901-000
- Operating Temperature - Maximum
- 104 Degrees F
Description
Detector Tube, Measurement Range 50 to 1,000 ppm, Gas Detected Hydrocarbon, For Use With H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.