Shop HONEYWELL
See all product information
Create Account
Detector Tube, Phosphine, PK10
- Mfr # H-10-116-20
- Zoro # G3632871
product price:Â
$
55.19
/pk of 10, $5.52/ea
Key Features
For Use With
H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
Material
Metal
Measuring Range
25 to 500 ppm
Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Detects
Phosphine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-10-116-20
- Zoro #
- G3632871
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Detector Tube
- For Use With
- H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
- Material
- Metal
- Measuring Range
- 25 to 500 ppm
- Application
- Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Detects
- Phosphine
- Detector Tube Application
- Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Tube Material
- Metal
- Measurement Range
- 25 to 500 ppm
- Gas Detected
- Phosphine
- Product Type
- Gas Detection Tube
- Compatible Product Type
- Hand Pump
- Compatible SubBrand
- Honeywell
- Operating Temperature - Minimum
- 50 Degrees F
- Sampling Time
- 1.5 min (25 to 500 ppmv)
- Operating Temperature - Maximum
- 104 Degrees F
- Compatible Manufacturer Part Number
- H-010-0001-000, H-010-0901-000
Description
Detector Tube, Measurement Range 25 to 500 ppm, Gas Detected Phosphine, For Use With H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump, Operating Temperature - Minimum 50 Degrees F, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas, Sampling Time 1.5 min (25 to 500 ppmv)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.