LCD Kit, For BW Flex
- Mfr # CP-LCD-K1
- Zoro # G001253396
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
For Use With
BW(TM) Flex Series
Length
2.5 in
Depth
2 1/2 in
Features
LCD Kit
Height
3/20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-LCD-K1
- Zoro #
- G001253396
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 2.5 in
- Depth
- 2 1/2 in
- Height
- 3/20 in
- Width
- 1 3/5 in
- Overall Length
- 2.5 in
- Overall Depth
- 2.5 in
- Overall Height
- 0.15 in
- Overall Width
- 1.6 in
- Wire Rope Length
- 2.5 in
- Fits Chest Size
- LCD Kit
Details
- Item
- LCD Kit
- For Use With
- BW(TM) Flex Series
- Features
- LCD Kit
- Product Type
- LCD Kit
- Sub-Brand
- BW
- Series
- BW Flex
- Compatible Product Type
- BW(TM) Flex Series
Description
LCD Kit, Product Type LCD Kit, Series BW Flex, Sub-Brand BW, Features LCD Kit, Overall Depth 2.5 in, For Use With BW(TM) Flex Series, Overall Height 0.15 in, Overall Length 2.5 in, Overall Width 1.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.