Shop HONEYWELL
See all product information
Create Account
DetectorTube, Ammonia, 1to15%vol, PK10
- Mfr # H-10-100-40
- Zoro # G3633337
product price:Â
$
58.79
/pk of 10, $5.88/ea
Key Features
For Use With
H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
Measuring Range
1 to 15%
Detector Tube Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Material
Metal
Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-10-100-40
- Zoro #
- G3633337
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Detector Tube
- For Use With
- H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
- Measuring Range
- 1 to 15%
- Detector Tube Application
- Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Material
- Metal
- Application
- Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Detects
- Ammonia
- Gas Detected
- Ammonia
- Tube Material
- Metal
- Measurement Range
- 1 to 15% vol
- Product Type
- Gas Detection Tube
- Compatible SubBrand
- Honeywell
- Operating Temperature - Maximum
- 104 Degrees F
- Operating Temperature - Minimum
- 50 Degrees F
- Compatible Product Type
- Hand Pump
- Compatible Manufacturer Part Number
- H-010-0001-000, H-010-0901-000
- Sampling Time
- 2 min (1 to 15%)
Description
Detector Tube, Measurement Range 1 to 15 Percent vol, Gas Detected Ammonia, For Use With H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump, Operating Temperature - Minimum 50 Degrees F, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas, Sampling Time 2 min (1 to 15 Percent)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.