Shop HONEYWELL
See all product information
Create Account
DG 150 HT High Pressure Switch Man Reset
- Mfr # KS84447932
- Zoro # G915222754
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Contact Form
SPDT
Pressure Connection Type
1/4 in FNPT
Manual Switch Action
Break on Rise
Range
30 to 150 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447932
- Zoro #
- G915222754
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Pressure Switch
- Contact Form
- SPDT
- Pressure Connection Type
- 1/4 in FNPT
- Manual Switch Action
- Break on Rise
- Range
- 30 to 150 mbar
Description
DG 150 HT High Pressure Switch Man Reset Gas pressure switch, Manual Reset, trips on rising pressure, 12-60in w.c. adj range
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.