DG 150U-3 Gas Press Sw 30-150 mbar IP54
- Mfr # KS84447500
- Zoro # G715380289
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 150 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447500
- Zoro #
- G715380289
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Gas Pressure Switch
- Range
- 30 to 150 mbar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.