Gas Pressure Switch, Adjustable, DG Series, 0.4-500 mbar
- Mfr # KS84447032
- Zoro # G715390080
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Range
30 to 150 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447032
- Zoro #
- G715390080
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 30 to 150 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 150UG 9K2 is a gas pressure switch rated for use with positive, negative, and differential gas and air pressures within specified ranges. This device features an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features:
- Adjustable switching point using a setting dial
- Compatible with gas, air, and flue gases within the specified operating conditions
- Available in European version (EU certified) or US version (UL Listed)
- Pressure range: 0.4 to 500 mbar (European), 0.2 to 200" WC (US)
- Pneumatic connections: Internal Rp 1/8", Rp 1/4" (European); Internal Rp/NPT options available on US models
- Electrical contacts: Silver or gold options rated for operation within specified voltage/amperage ranges
- Multiple electrical connection types including screw terminals with cable gland/conduit or plug-and-socket configuration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.