Zoro Homepage

, Dipped , Latex , S 1 PR

  • Mfr # KV200

  • Zoro # G412122434


product price: $24.89
/pr

Key Features

Glove Size
S
Glove Coating Material
Latex
Color
Blue/Yellow
Cuff Style
Elastic
Coating Type
Dipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV200
Zoro #
G412122434
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
S

Details

Glove Coating Material
Latex
Color
Blue/Yellow
Cuff Style
Elastic
Coating Type
Dipped
Glove Construction
Seamless Knit

Description

Honeywell KV200-S Tuff-Coat Blue/Yellow Small Kevlar Gloves, Latex Palm and Fingertips Coating, Seamless Knit, 4.75'''' Height, 6.75'''' Width, 1'''' Length.Cut resistant Material and High-Quality Elastic.Excellent comfort and dexterity to wear and grip--- flexible operation, Not too hard, No sliding. The special high elastic latex is blended to make the gloves fit your hand so well.Easy to sanitize and keep clean. It is hand and machine washable and can be sanitized as kitchen dishwashing towel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.