Multipril 747, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (11), 50 PK, Blue
Mfr # 074711082C
Zoro # G7806324
product price: $17.95
/pk 50, $0.36/eaKey Features
Size
XL (11)
Color
Blue
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
074711082C
Zoro #
G7806324
UPC #
883940389363
Country of Origin
Malaysia
Dimensions
Size
XL (11)
Palm Thickness
6 mil
Cuff Thickness
6 mil
Finger Thickness
6 mil
Glove Size and Cuff Length Style
11/Standard
Nominal Palm Thickness
6 mil
Size- Alpha
2XL
Size - Numeric
11
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose
Standards
CE
Series
Multipril 747
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Slip-On
Glove Hand Style
Ambidextrous
Anti-Static
Anti-Static Not Included
Brand and Series
Honeywell Multipril 747
Silicone-Free
Silicone-Free
Texture
Smooth
Description
Disposable Nitrile Gloves, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Slip-On, Cuff Thickness 6 mil, Disposable Glove Type General Purpose, Finger Thickness 6 mil, Latex-Free Latex-Free, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards CE, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Series Multipril 747, Size- Alpha 2XL, Size - Numeric 11, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.