Shop OLIVER BY HONEYWELL

Women's Loafer Shoe, 9 1/2 Leather Upper, Steel Toe, 3 in H, Brown, 49431

  • Mfr # 49431-BRN
  • Zoro # G5775989

product price: 
$
93.65
/pr

Key Features

Footwear Width
D
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49431-BRN
Zoro #
G5775989
UPC #
086189101332
Country of Origin
China

Dimensions

Footwear Width
D
Size
9 1/2
Height
3 in
Heel Height
1 in
Width
D
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Pull On
Upper Boot Material
All Leather
Completely Non Metallic
No
Ninety Degree Heel
Yes
Waterproof Type
None
Midsole Material
Polyurethane
Footwear Construction Type
Direct Attached
Insulated
No
Puncture Resistant Insole
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.12
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Conductive
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.79
Toe Shape
Round
Predominant Footwear Color
Brown
Max. Heat Rating
552 Degrees F
Insole System
Removable
Metatarsal System
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full-Grain, Water-Resistant Leather
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Style Number
49431
For Outdoor Traction
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
1.01
Non Metallic Upper
No
Wide Toe Cap
Yes
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.79
All-Leather Upper
Yes
Maximum Heat Rating
552 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Removable
Construction
Direct Attached
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
1
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily
0.12
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
552 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
No
Wire Color
Brown

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 49431, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.