Particulate Respirator, Molded, Dual, Non-Adjustable Headstrap, Metal Nose Clip, Universal, PK 20

  • Mfr # DC100H801N95

  • Zoro # G516246128


product price:  $27.19
/pk 20, $1.36/ea

Key Features

Individually Packaged
No
Mask Shape
Molded
Mask Headstrap Type
Dual, Non-Adjustable
Color
White
Standards
NIOSH 42CFR-84, N95 standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC100H801N95
Zoro #
G516246128
UPC #
6923207321867
Country of Origin
China

Dimensions

Mask Size
Universal

Details

Individually Packaged
No
Mask Shape
Molded
Mask Headstrap Type
Dual, Non-Adjustable
Color
White
Standards
NIOSH 42CFR-84, N95 standards
Nosepiece Type
Metal Nose Clip
Mask Material
Polypropylene
Features
Adjustable Noseclip, Cushioned nose foam, Staple-free attachment sonic welded strap design, Water resistant straps
ISO Cleanroom Class
Not Rated
Eyeshield Color
None
Strap Material
Polyester + spandex + polypropylene (excluding emulsion)
Item
Disposable Respirator
Latex Content
Latex Free
Face Seal Type
Comfort
Includes Eyeshield
No
Exhalation Valve
No
ASTM Splash Rating
Not Rated
Number of Layers
3-Ply

Description

Disposable Respirator, Mask Size Universal, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.