
PowerCoat, Disposable Gloves, 8.00 to 8.99 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue
Mfr # PSD-TRIP-L
Zoro # G3302139
product price: $30.99
/pk 100, $0.31/eaKey Features
Color
Blue
Material
Nitrile
Palm Thickness
8.00 to 8.99 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSD-TRIP-L
Zoro #
G3302139
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Size
L
Palm Thickness
8.00 to 8.99 mil
Glove Length
12 in
Length
12 in
Size- Alpha
L
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Disposable Gloves
Series
PowerCoat
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Metal Detectable
No
Features
Extended Cuff
Application
Agriculture, Chemical, Oil and Gas
Texture Location
Full
Texture
Rough Finish
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Description
Gloves, Color Blue, Features Extended Cuff, Length 12 in, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Texture Location Full, Size- Alpha L, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.