Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Honeywell Door Switch, SPDT, Screw Terminals, 5A 13AC1

Door Switch, SPDT, Screw Terminals, 5A (Discontinued)

  • Mfr # 13AC1
  • Zoro # G4571147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13AC1
Zoro #
G4571147
UPC #
784549670602
Country of Origin
Mexico

Dimensions

Depth
0.5 in
Height
1.8 in
Length
1.9 in
Length (Straight Wireway)
1.9 in
Overall Width
1.9 in
Overall Height
1.8 in

Details

Item
Door Switch
Actuator Material
Stainless Steel
Operating Temp. Range
-65 Degrees to 300 Degrees F
Type of Actuator
Push Rod Plunger
Includes
Stainless Steel Bracket
Switch Function
2 Position (Special), Push Momentary, Pull and Twist Maintained
DC Contact Rating
1/2A @ 125V DC, 1/4A @ 250V DC
Terminals
Screw
HP
1/3hp @ 125/250V AC
AC Contact Rating
15 A @ 125 V, 15 A @ 250 V
Contact Form
SPDT
Horsepower
1/3 @ 125/250V AC
Terminal Connection Type
Screw Terminals
Current
5 A

Description

Door Switch, Contact Form SPDT, Switch Function 2 Position (Special), Push Momentary, Pull and Twist Maintained, Screw Terminals, AC Contact Rating 15 A @ 125 V, 15 A @ 250 V, DC Contact Rating 1/2A @ 125V DC, 1/4A @ 250V DC, HP 1/3hp @ 125/250V AC, Type of Actuator Push Rod Plunger, Actuator Material Stainless Steel, Depth 0.5 in, Height 1.8 in, Length 1.9 in, Operating Temp. Range -65 Degrees to 300 Degrees F, Includes Stainless Steel Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.