This item is Discontinued.

Honeywell Duval, 52 in. Indoor/Outdoor Ceiling Fan with No Light, White 50206-40

Duval, 52 in. Indoor/Outdoor Ceiling Fan with No Light, White (Discontinued)

  • Mfr # 50206-40
  • Zoro # G909091625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50206-40
Zoro #
G909091625
UPC #
671961502065
Country of Origin
China

Dimensions

Width
52 in
Length
52 in
Height
13.6 in

Details

Voltage
120V
Item
Ceiling Fan
Material
Metal, Plastic
Housing Color
White
Features
Reversible Motor, Damp-Rated, Tri-Mount Compatible

Description

Honeywell ceiling fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This multi-position indoor/outdoor ceiling fan provides a truly inspiring fixture for your home. The innovative 5-blade design provides adjustable and energy efficient airflow. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade fan for rooms up to 400 sq. ft. About Honeywell Ceiling Fans Honeywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.