This item is Discontinued.

Honeywell Eamon, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel 51923-40

Eamon, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (Discontinued)

  • Mfr # 51923-40
  • Zoro # G409091736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51923-40
Zoro #
G409091736
UPC #
671961506049
Country of Origin
China

Dimensions

Width
52 in
Height
15.02 in
Length
52 in

Details

Voltage
120V
Includes
Remote Control
Item
Ceiling Fan
Features
Remote Control, Reversible Motor, Tri-Mount Compatible, LED Light, Dual-Finish Reversible Blades
Housing Color
Brushed Nickel
Material
Metal, Wood, Glass

Description

Honeywell ceiling fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This modern multi-position indoor ceiling fan combines stylish details with chic, trendy influences for a truly inspiring fixture for your home. The Eamon features a shape with a lightly frosted glass shade and LED lighting. The innovative 3 blade design provides ultra-efficient, adjustable and energy efficient airflow while the dimmable LED lights provide ideal lighting to fit any mood. Control your Honeywell ceiling fan with a touch of a button with our easy-to-use universal ceiling fan remote control with wall mount option batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52-in 3-blade indoor fan for rooms up to 400 sq. ft. Lighting: 4 inch LED board provides 1400 lumens, uses 18 watts, 2700k color temperature, dimmable from 20% to 100% About Honeywell Ceiling FansHoneywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.