Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economizer System, LCD, Sylk, 24V AC, 100 VA

  • Mfr # Y7220AJ3104/U

  • Zoro # G415830046


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Application
Field Retrofit Kit, RTU/AHU
Manufacturers Warranty Length
5 yr
Includes
Black Motor, Bus Actuator, Dry Bulb Sensors, JADE Logic Module
Overall Width
6 1/4 in
Overall Depth
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y7220AJ3104/U
Zoro #
G415830046
UPC #
085267590037
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
6 1/4 in
Overall Depth
1 3/8 in
Overall Height
5 in

Details

Application
Field Retrofit Kit, RTU/AHU
Includes
Black Motor, Bus Actuator, Dry Bulb Sensors, JADE Logic Module
Item
Economizer System
Maximum Operating Temperature
150 Degrees F
Compatible with Series
Sylk
Power Consumption
100 VA
Standards
California Title 24 (Part 6 Section 120.5), IECC 2018 Chapter C403.2.4.7, UL 60730, UL 94-5
Product Type
Economizer System
Minimum Operating Temperature
-40 Degrees F
Input Voltage
24V AC
Display Type
LCD

Description

Economizer System, Display Type LCD, Compatible with Series Sylk, Input Voltage 24V AC, Power Consumption 100 VA, Mounting Location Wall, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -40 Degrees F, Includes Black Motor, Bus Actuator, Dry Bulb Sensors, JADE Logic Module, Overall Depth 1 3/8 in, Overall Height 5 in, Overall Width 6 1/4 in, Application Field Retrofit Kit, RTU/AHU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.