Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 175 in.-lb., Modulating

  • Mfr # MN7220A2205

  • Zoro # G4818620


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Non-Spring Return
Signal Type
Proportional
Torque
175 in-lb
Voltage
24V AC
Type
Direct-Coupled Nonspring-Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN7220A2205
Zoro #
G4818620
UPC #
-
Country of Origin
Germany

Dimensions

Width
3 15/16 in
Depth
3 5/8 in
Height
8 25/32 in
Overall Height
8 3/4 in
Overall Width
4 in
Overall Depth
3 5/8 in

Details

Spring Return
Non-Spring Return
Signal Type
Proportional
Torque
175 in-lb
Voltage
24V AC
Type
Direct-Coupled Nonspring-Return
Power Consumption
6 VA
Item
Actuator
Shaft Type
Self-Centering Clamping
Electrical Connections
Enclosed Screw Terminal Strip
Stroke Deg.
95 +/-3
For Use With
Air Handlers, Air Units, Louvers, Ventilation Flaps
Ambient Temp. Range
-5 Degrees to 140 Degrees F
Timing
95 sec Nominal @ 60 Hz
Includes
Mounting Bracket, Self-Centering Shaft Adapter
Motor Direction
CW or CCW
Application
Air Handlers, Air Units, Dampers, Louvers, Ventilation Flaps
Input Voltage
24V AC
IP Rating
IP54
Product Type
Actuator
NEMA Rating
2
Valve Application
Damper and Valve
Time to Close
95 sec
Stroke Degree
95 Degrees
Minimum Operating Temperature
-5 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Rated Torque
175 in-lb
Shaft Rotation
CW/CCW
Maximum Operating Temperature
140 Degrees F
Electrical Connection Type
Screw Terminals
Number of Auxiliary Switches
2
Contact Form
SPDT

Description

Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 175 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 95 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.