Zoro Homepage

Electric Actuator, -40 to 140F, 100-240V

  • Mfr # MS4120A1209

  • Zoro # G4829531


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
On/Off
Torque
175 in-lb
Voltage
100-240V AC
Type
Spring-Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS4120A1209
Zoro #
G4829531
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
2 15/16 in
Height
9 3/4 in
Width
3 15/16 in
Overall Height
9 3/4 in
Overall Width
4 in
Overall Depth
3 in

Details

Spring Return
Spring Return
Signal Type
On/Off
Torque
175 in-lb
Voltage
100-240V AC
Type
Spring-Return
Ambient Temp. Range
-40 Degrees to 140 Degrees F
Timing
20 sec Spring Return, 45 sec Nominal @ 60 Hz
Includes
3 mm Crank, Mounting Bracket, Self-Centering Shaft Adapter
Switch Type
2 SPDT
Stroke Deg.
95 +/-3
Electrical Connections
Enclosed Screw Terminal Strip
Motor Direction
CW or CCW
Item
Actuator
Shaft Type
Self-Centering Clamping
Power Consumption
60 VA
For Use With
Valves and Dampers
Input Voltage
100 to 250V AC
Application
Ball Valves, Butterfly Valves, Cage Valves, Dampers, Globe Valves
Electrical Connection Type
Screw Terminals
Stroke Degree
95 Degrees
Shaft Rotation
CW/CCW
IP Rating
IP54
For Use With Building Automation Systems
Building Automation System Compatible
Time to Close
45 sec
NEMA Rating
2
Maximum Operating Temperature
140 Degrees F
Rated Torque
175 in-lb
Number of Auxiliary Switches
2
Product Type
Actuator
Minimum Operating Temperature
-40 Degrees F
Valve Application
Damper and Valve
Contact Form
SPDT

Description

Actuator, Valve Application Damper and Valve, Signal Type On/Off, Rated Torque 175 in-lb, Input Voltage 100 to 250V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 45 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.