Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 44 in.-lb.-5 to 140F

  • Mfr # MN6105A1011

  • Zoro # G4797523


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Non-Spring Return
Signal Type
Floating Point
Torque
44 in-lb
Voltage
24V AC/DC
Type
Non-Spring Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN6105A1011
Zoro #
G4797523
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5 1/4 in
Depth
2 1/2 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Height
5 1/4 in
Overall Depth
2 1/2 in

Details

Spring Return
Non-Spring Return
Signal Type
Floating Point
Torque
44 in-lb
Voltage
24V AC/DC
Type
Non-Spring Return
Motor Direction
CW or CCW
Electrical Connections
(2) Color Coded 16 in Lead
Switch Type
SPDT
Stroke Deg.
95 +/-3
Timing
95 sec Nominal @ 60 Hz
Shaft Type
U-Bolt Clamp
For Use With
Air Handlers, Air Units, Louvers, Ventilation Flaps
Includes
Cap Fittings, Mounting Hardware, Screws, Shaft Adapter, Water-Tight Strain-Relief Cable Fittings
Power Consumption
5 VA
Ambient Temp. Range
-5 Degrees to 140 Degrees F
Item
Actuator
Input Voltage
24V AC
Application
Air Handlers, Air Units, Dampers, Louvers, Ventilation Flaps
Contact Form
SPDT
Maximum Operating Temperature
140 Degrees F
Stroke Degree
95 Degrees
Shaft Rotation
CW/CCW
Valve Application
Damper
Time to Close
95 sec
Number of Auxiliary Switches
0
NEMA Rating
2
Product Type
Actuator
Minimum Operating Temperature
-5 Degrees F
IP Rating
IP54
For Use With Building Automation Systems
Building Automation System Compatible
Electrical Connection Type
Hardwired
Rated Torque
44 in-lb

Description

Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 44 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 95 sec, Shaft Type U-Bolt Clamp, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.