Zoro Homepage

Electric Actuator, 80 in.-lb., 4 SPDT

  • Mfr # MS4109F1010/U

  • Zoro # G8602106


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
On/Off
Torque
80 in-lb
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS4109F1010/U
Zoro #
G8602106
UPC #
085267686242
Country of Origin
Mexico

Dimensions

Depth
3 1/4 in
Height
8 15/16 in
Width
5 1/8 in
For Shaft Diameter
1/2 in
Overall Depth
3 1/4 in
Overall Width
5 1/8 in
Overall Height
9 in

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 80 in-lb, Input Voltage 120V AC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP40, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 15 sec, Shaft Type 1/2 in Round, Stroke Degree 95 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.