Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Honeywell Electric Actuator, 88 in.-lb., -40 to140 MS7510W2206

Electric Actuator, 88 in.-lb., -40 to140 (Discontinued)

  • Mfr # MS7510W2206
  • Zoro # G3516247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS7510W2206
Zoro #
G3516247
UPC #
085267000741
Country of Origin
Mexico

Dimensions

Width
3 15/16 in
Depth
2 15/16 in
Height
9 3/4 in
Overall Height
9 3/4 in
Overall Width
4 in
Overall Depth
3 in

Details

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
Floating Point
Torque
88 in-lb
Voltage
24V AC/DC
Type
Spring-Return
Item
Actuator
Timing
20 sec Spring Return, 90 sec Nominal @ 60 Hz
Shaft Type
Self-Centering Clamping
Electrical Connections
18 AWG Color-Coded Cable
Motor Direction
CW or CCW
Ambient Temp. Range
-40 Degrees to 140 Degrees F
Stroke Deg.
95 +/-3
Switch Type
Modulating/Floating
Power Consumption
5 VA
For Use With
Air Dampers, Air Handlers, Louvers, Ventilation Flaps
Includes
3 ft Cable, 3 mm Crank, Mounting Bracket, Self-Centering Shaft Adapter, Switch
Application
Air Handlers, Louvers, Ventilation Flaps
Valve Application
Damper
Input Voltage
24V AC/DC
Minimum Operating Temperature
-40 Degrees F
Shaft Rotation
CW/CCW
Time to Close
90 sec
Product Type
Actuator
Maximum Operating Temperature
140 Degrees F
IP Rating
IP54
Rated Torque
88 in-lb
NEMA Rating
2
Number of Auxiliary Switches
0
Electrical Connection Type
Hardwired
Stroke Degree
95 Degrees

Description

Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 88 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 90 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.