Zoro Homepage

Electric Globe Valve Actuator, 4 in W

  • Mfr # ML6984A4000/U

  • Zoro # G616381521


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Overall Width
4 in
Overall Depth
3 3/16 in
Compatible Valve Body Pattern
Three-Way, Two-Way
Return Action
Non-Spring Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML6984A4000/U
Zoro #
G616381521
UPC #
085267833837
Country of Origin
Mexico

Dimensions

Overall Width
4 in
Overall Depth
3 3/16 in
Overall Height
7 1/16 in
Stroke Length
1 in

Details

Item
Electric Globe Valve Actuator
Voltage
24V AC
Compatible Valve Body Pattern
Three-Way, Two-Way
Return Action
Non-Spring Return
Frequency
50 or 60 Hz
Installation Orientation
Vertical
Operating Temperature - Minimum
32 Degrees F
Compatible Brand
Honeywell
Cycle Time
63 sec
Control Signal
Floating Point
Auxiliary Contact Form
SPDT
Operating Temperature - Maximum
130 Degrees F
NEMA Rating
3R
Power Consumption
6 VA
Compatible Series
20 Series, 60 Series
Standards
CE
Electrical Connection Type
Screw Terminals
Compatible Manufacturer Model Number
V3350, V3351, V3360, V3361, V3450, V3451, V3460, V3461, V5011A, V5011F, G, V5011H, J, V5011N, V5013N, V5011N2xxx, V5011G Steam, V5013F
Mounting Style
Direct Mount
Product Type
Electric Globe Valve Actuator

Description

Electric Globe Valve Actuator, Auxiliary Contact Form SPDT, Compatible Brand Honeywell, Compatible Manufacturer Model Number V3350, V3351, V3360, V3361, V3450, V3451, V3460, V3461, V5011A, V5011F, G, V5011H, J, V5011N, V5013N, V5011N2xxx, V5011G Steam, V5013F, Compatible Series 20 Series, 60 Series, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal Floating Point, Cycle Time 63 sec, Electrical Connection Type Screw Terminals, Frequency 50 or 60 Hz

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.