Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Temp Control, 24 to 240VAC

  • Mfr # T775B2032

  • Zoro # G4853727


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic Temperature Control
Includes
50021579-001
For Use With
Cooling, Heating, Refrigeration
Height
8 3/16 in
Number of Relay Inputs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T775B2032
Zoro #
G4853727
UPC #
-
Country of Origin
Mexico

Dimensions

Height
8 3/16 in
Sensing Bulb Length
2 in
Sensing Bulb Dia.
1/4 in
Depth
2 15/16 in
Width
4 7/16 in
Overall Height
8 1/8 in
Overall Width
4 3/8 in
Overall Depth
3 in
Sensing Bulb Diameter
1/4 in

Details

Type
Electronic Temperature Control
Includes
50021579-001
For Use With
Cooling, Heating, Refrigeration
Item
Temperature Control
Number of Relay Inputs
2
Sensor Type
50021579-001
Agency Compliance
CE, CUL, IP65, UL
Control Range
-40 Degrees to 248 Degrees F
Voltage Range
24 to 240V AC
Features
Save Time on Installations with the Easy-to-Use Graphical Interface, Large Display and the Intuitive Programming
Differential
1 Degrees to 150 Degrees F
Enclosure Type
NEMA 1
Color
Gray
Number of Relay Outputs
2
Switch Type
2 SPDT
Full Load Amps @ 120VAC
9.8 A
Switch Action
Close on Rise, Open on Rise
Display Type
Digital
Full Load Amps @ 240VAC
4.9 A
Display
Digital
Number of Stages
Single
Input Voltage
120V AC, 240V AC, 24V AC
Standards
C-Tick, cUL, UL 60730-1
Mounting
Vertical or Horizontal
Housing Color
Gray
Contact Rating Resistive @ 120V
10A
Number of Switches
2
Application
Temperature Sensing and Control
NEMA Rating
1
Full Load Current @ 120V AC
9.8 A
Maximum Control Temperature
248 Degrees F
Number of Sensor Inputs
2
Contact Form
SPDT
Power Consumption
10 VA
Full Load Current @ 240V AC
4.9 A
Minimum Temperature Differential Setting
1 Degrees F
Product Type
Temperature Control
Resistive Load Current @ 240V
29.4 A
Resistive Load Current @ 120V
58.8 A
Ambient Humidity
5% to 95% RH
Temperature Control Function
Heat and Cool
Number of Time Cycles per Day
2
Horsepower @ 240V AC
1/2 hp
Minimum Control Temperature
-40 Degrees F
Variable Output Voltage
No
Number of Sensors Included
1
Maximum Temperature Differential Setting
150 Degrees F
Horsepower @ 120V AC
1/2 hp
IP Rating
IP65
Number of SPDT Outputs
2
Output Reset Type
None

Description

Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP65, Maximum Control Temperature 248 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 150 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 120V AC, 240V AC, 24V AC, Variable Output Voltage No, Overall Height 8 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.