This item is Discontinued.

Honeywell Emergency Eyewash Station, 15 min. 203-32-001000-0000

Emergency Eyewash Station, 15 min. (Discontinued)

  • Mfr # 203-32-001000-0000
  • Zoro # G5889138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203-32-001000-0000
Zoro #
G5889138
UPC #
364680410277
Country of Origin
United States

Dimensions

Height
30"
Width
29"
Depth
17.25"

Details

Item
Plumbed Eyewash
Installation Type
Plumbed
Standards
Meets ANSI Z358.1 15-minute flushing requirement; SEI Certified
Flow Rate
0.4 gpm
Bowl Style
No Bowl
Maximum Flow Rate
0.4 gpm
Environment
General Purpose
Hazardous Location Rating
Not Rated
Coverage
Eyes

Description

Plumbed Eyewash, Bowl Style No Bowl, Coverage Eyes, Environment General Purpose, Hazardous Location Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.