Zoro Homepage

Safety Glasses Clear Lens, Black Frame, Wraparound

  • Mfr # S3200

  • Zoro # G210794130


product price: $12.55
/ea

Key Features

Lens Color
Clear
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Plastic
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3200
Zoro #
G210794130
UPC #
603390087851
Country of Origin
United States

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Plastic
Frame Style
Wraparound

Description

Combines safety and comfort. The dual 9-base unilens offers peripheral vision and protection, while the soft, flexible fingers adjust and conform to most nasal profiles. Impact to the forehead is minimized by the soft elastomer brow. The scratch- and impact-resistant hardcoat is ideal for individuals working in labor-intensive environments. Scratch-Resistant, Anti-Fog. Style: Wraparound; Frame Color: Black; Frame Material: Plastic; Lens Material: Polycarbonate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.