Zoro Homepage

Yes Polyurethane Foam T Shape, 32 dB

  • Mfr # LL1

  • Zoro # G210778949


product price: $43.45
/ea

Key Features

Noise Reduction Rating
32 dB
Reusability
Yes
Cord Options
Cordless
Earplug Shape
T
Earplug Material
Polyurethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL1
Zoro #
G210778949
UPC #
33552002031
Country of Origin
United States

Details

Noise Reduction Rating
32 dB
Reusability
Yes
Cord Options
Cordless
Earplug Shape
T
Earplug Material
Polyurethane Foam
Pairs Per Package
200

Description

Vibrant coloring keeps your protection highly visible, enabling easy compliance sighting. Self-adjusting polyurethane foam expands upon insertion, ensuring a tight yet comfortable ear-canal seal. Smooth, soil-resistant closed-cell foam skin prevents dirt buildup. Contoured shape fits to a T. Corded/Cordless: Cordless; Shape: T; Materials: Polyurethane Foam; Noise Reduction Rate NRR: 32 dB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.