Shop SKINTX
See all product information
Create Account
Disposable Gloves, 6 mil Palm, Latex Polymer, Powder-Free, L, 100 PK, White
- Mfr # 90015
- Zoro # G315547044
product price:Â
$
9.25
/pk of 100, $0.09/ea
Sold in multiples of 10Â pks for
$92.50
Key Features
Color
White
Material
Latex Polymer
Palm Thickness
6 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90015
- Zoro #
- G315547044
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- White
- Material
- Latex Polymer
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
Dimensions
- Size
- L
- Palm Thickness
- 6 mil
Description
6 Mil White Latex Polymer Exam Powder-Free Gloves, Size L
- Gloves are textured and have a thickness of approximately 6 mil, providing a secure grip and durability.
- These gloves are powder free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.