Zoro Homepage

Explosion Proof Limit Switch, Plunger, 1NC/1NO, 15A at 480V AC, Actuator Location: Top

  • Mfr # EX-AR50

  • Zoro # G4078733


product price: $1,311.99
/ea
Sold in multiples of 5 for $6,559.95
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-AR50
Zoro #
G4078733
UPC #
-
Country of Origin
United States

Dimensions

Width
2.78"
Arm Width
3.0 in
Height
2.56"
Actuator Length - Limit Switch
3.5 in
Actuator Length
3.50"
Body Depth - Limit Switch
2.02 in
Body Height - Limit Switch
2.56 in
Depth
2.02"
Body Width - Limit Switch
2.78 in
Body Height
2.56 in
Body Width
2.78 in
Body Depth
2.02 in

Details

Item
Explosion Proof Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 480V
DC Contact Rating - Limit Switch
0.25A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Operating Force
2.5 in-lb
Number of Poles
1
Travel
Maximum Pre-Travel N/A, Minumum Over-Travel 3.18 mm
Limit Switch Style
Explosion Proof Limit Switch
Voltage Rating
120/250/480VAC/120/250VDC
Body Style (Limit Switch)
Miniature
Wiring Entry
1/2"-14 NPT
Electrical Connection
Screw Terminals
Boot Sealed Actuator - Limit Switch
No
NEMA Rating
1, 7
Mounting Hole - Limit Switch
(2) 10-32 Thread
Basic Actuator Style (Limit Switch)
Plunger
AC Contact Rating
15A at 480V
Operating Temp. Range
-40 Degrees to 160 Degrees F
Arm Material
Steel
Actuator Location (Limit Switch)
Top
Contact Form - Limit Switch
1NC/1NO
Actuator Style
Manual Paddle
Certification
ATEX, IEC Ex, Div. 1, & 2, Class I, Groups C, & D; Div. 1 & 2, Class II, Groups, E, F, & G; II 2 G, EEx d IIB + H2 T6
IP Rating
No IP Rating
Actuator Style (Limit Switch)
Plunger
Mounting Hole Spacing - Limit Switch
2.06 in
Body Material
Aluminum
Actuator Location
Top
Standards
ATEX, CSA, IEC Ex, UL
Series
EX
Contact Form
1NC/1NO, SPDT
Amps
15 Ind./0.5 Res./0.25 Res.
Boot Sealed Actuator (Limit Switch)
No
Stem Thread - Limit Switch
No Stem
DC Contact Rating
0.25A at 250V
Movement
Manual
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Overtravel
90 Degrees
Body Configuration
Non Plug-In
NEMA Enclosure Rating
1, 7, 9
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
Number of Mounting Holes
2
Mounting Hole Horizontal Center to Center Distance
52 mm
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
160 Degrees F
Operating Torque - Maximum
2.5 in-lb

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 480V, DC Contact Rating - Limit Switch 0.25A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 3.5 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 2.78 in, Body Depth - Limit Switch 2.02 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 7, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.