Zoro Homepage

Explosion Proof Limit Switch, Plunger, 2NC/2NO, 10A at 250V AC, Actuator Location: Top

  • Mfr # EXD-Q-3

  • Zoro # G3892217


product price: $1,137.99
/ea
Sold in multiples of 5 for $5,689.95
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXD-Q-3
Zoro #
G3892217
UPC #
-
Country of Origin
United States

Dimensions

Width
2.78"
Actuator Length - Limit Switch
1.86 in
Height
2.56"
Body Depth - Limit Switch
2.02 in
Body Height - Limit Switch
2.56 in
Body Width - Limit Switch
2.78 in
Depth
2.02"
Actuator Length
1.86"
Body Width
2.78 in
Body Height
2.56 in
Body Depth
2.02 in

Details

Item
Explosion Proof Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 250V
DC Contact Rating - Limit Switch
0.15A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Body Style (Limit Switch)
Miniature
IP Rating
No IP Rating
Voltage Rating
120/250VAC/120/250VDC
Actuator Style (Limit Switch)
Plunger
NEMA Rating
1, 7
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
DC Contact Rating
0.15A at 250V
Certification
ATEX, IEC Ex, Div. 1, & 2, Class I, Groups B, C, & D; Div. 1 & 2, Class II, Groups, E, F, & G; II 2 G, EEx d IIB + H2 T6
Mounting Hole Spacing - Limit Switch
2.06 in
Actuator Location (Limit Switch)
Top
Standards
ATEX, CSA, IEC Ex, UL
Stem Thread - Limit Switch
No Stem
Amps
10 Ind/0.3A Res./0.15 Res.
Limit Switch Style
Explosion Proof Limit Switch
Electrical Connection
3 ft Cable
Movement
Linear
Boot Sealed Actuator (Limit Switch)
No
Actuator Location
Top
Operating Force
3.0 lb
Basic Actuator Style (Limit Switch)
Plunger
Mounting Hole - Limit Switch
(2) 10-32 Thread
Contact Form
2NC/2NO, DPDT
Boot Sealed Actuator - Limit Switch
No
Series
EX
Operating Temp. Range
-40 Degrees to 160 Degrees F
Travel
Differential Travel 0.060 in, Maximum Pretravel 0.156 in, Minimum Over Travel 0.141 in
Contact Form - Limit Switch
2NC/2NO
AC Contact Rating
10A at 250V
Number of Poles
2
Body Material
Aluminum
Actuator Style
Plunger
Differential Travel
0.06 in
Type
Explosion-Proof Limit Switch
Pre-Travel - Travel To Operate
0.156" (3.96mm) PT max.
Connection
Pre-Wired Cable, 3 ft. (0.91m)
Listings - Hazardous
Class 1 Div 1, B,C,D, Class 2 Div 1, E,F,G
Contacts
DPDT 2-NO 2-NC
Electrical Rating - VAC/DC
10A 250VAC, 0.15A 250VDC
Head/Operator
Top Plunger
Over-Travel/Total-Travel
0.141" (3.58mm) OT min.
Current Rating - nominal
10A
Operating Temperature
-40 to 160 Degree F (-40 to 71 Degree C)
Differential-Travel - Travel To Reset
0.06" (1.52mm) DT max.
Operator Configuration
Standard
Rating - NEMA
NEMA 1,7,9
Head Action
Spring Return, Standard
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
1, 7, 9
Pretravel
0.16 in
Overtravel
0.14 in
Number of Mounting Holes
2
Mounting Hole Horizontal Center to Center Distance
52 mm
Directional Movement
Linear
Mounting Style
Surface
Operating Temperature - Minimum
-40 Degrees F
Body Configuration
Non Plug-In
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G
Operating Temperature - Maximum
160 Degrees F

Description

Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 250V, DC Contact Rating - Limit Switch 0.15A @ 250V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.86 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 2.78 in, Body Depth - Limit Switch 2.02 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 7, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.