Zoro Homepage

External SO2 Filter Kit, 6" L, 4" W

  • Mfr # CP-AF-K2

  • Zoro # G2708862


product price: $27.79
/ea

Key Features

Series
BW Icon/Icon+
For Use With
Honeywell BW Icon,, Honeywell BW Icon+
Includes
External Filter Kit
Sub-Brand
BW
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-AF-K2
Zoro #
G2708862
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
4 in
Overall Height
2 in
Overall Length
6 in

Details

Item
External Filter Kit
Series
BW Icon/Icon+
For Use With
Honeywell BW Icon,, Honeywell BW Icon+
Includes
External Filter Kit
Sub-Brand
BW
Chemical Formula
SO2

Description

External Filter Kit, Product Type External Filter Kit, Series BW Icon/Icon+, Sub-Brand BW, For Use With Honeywell BW Icon,, Honeywell BW Icon+, Overall Height 2 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.