Shop HONEYWELL

Eye Wash, Bottle, 16 oz.

  • Mfr # 203-32-000454-0000

  • Zoro # G5771346


product price:  $14.15
/ea

Key Features

Compatible with Brand
HONEYWELL
Bottle Size
16 oz
Includes
Extended Flow Nozzles
Standards
FDA Approved
Features
Buffered Eyewash Saline Solution in a Convenient and Portable 4 oz Bottle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
203-32-000454-0000
Zoro #
G5771346
UPC #
364809450337
Country of Origin
United States

Dimensions

Bottle Size
16 oz
Housing Depth
8 in
Housing Width
10 in
Housing Sz (H x W x D)
13 in x 10 in x 8 in
Housing Height
13 in

Details

Item
Single Use Eyewash Bottle
Compatible with Brand
HONEYWELL
Includes
Extended Flow Nozzles
Standards
FDA Approved
Features
Buffered Eyewash Saline Solution in a Convenient and Portable 4 oz Bottle
Shelf Life
3 yr
Housing Material
Plastic
Housing Included
Yes
Housing Cap.
16 oz Bottles
Number of Bottles Included
12
Brands
HONEYWELL
Activation Style
with Portable and Readily Available for Use, with Tamper-Resistant
Activation Type
with Portable and Readily Available for Use, with Tamper-Resistant
Housing Capacity
16 oz Bottles

Description

Better safe than sorry with eyewash saline solution in convenient portable bottles for emergency situations. Buffered saline solution is a superior option for eye cleansing, performing much better than tap water. Instructions in English and Spanish facilitate use of saline solution in an emergency. Portable eyewash solution is a must-have for any safety-conscious employee.
  • Portable and readily available.
  • Buffered saline solution.
  • Bilingual instructions.
  • A safety must-have.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.