Wall-Mount Eyewash Station, Plastic, 14 in H x 12.25 in L x 3.25 in W
- Mfr # PLS1497
- Zoro # G306625737
product price:Â
$
82.39
/ea
Key Features
Material
Station - Plastic, Solution - Saline
Height
14 in
Width
3.25 in
Length
12.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLS1497
- Zoro #
- G306625737
- UPC #
- -
- Country of Origin
- United States
- Material
- Station - Plastic, Solution - Saline
Dimensions
- Height
- 14 in
- Width
- 3.25 in
- Length
- 12.25 in
Description
The HONEYWELL FENDALL - PLS1497 is an eyewash and shower accessory for use with compatible emergency eye wash stations. It includes a plastic station and is intended to be used with saline solution. Has dimensions of 14 in (H) x 12.25 in (L) x 3.25 in (W).
Key Features:
- Overall height: 14 in
- Overall length: 12.25 in
- Overall width: 3.25 in
- Material composition: Plastic station with saline solution
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.