Shop All Portable Safes
Honeywell
Fire Rated File Chest, 0.39 cu ft, 54.3 lb, Key Lock
Mfr # 1104
Zoro # G7304650
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 7 19/64 in
- Outside Width 20 in
- Outside Depth 17 13/64 in
- Material Steel
- Number of Bolts 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 1104
- Zoro # G7304650
- UPC # 814113011040
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 7 19/64 in |
Outside Width | 20 in |
Outside Depth | 17 13/64 in |
Door Plate Thickness | 4 in |
Door Opening Height | 7 19/64 in |
Wall Thickness | 3 1/2 in |
Door Opening Width | 20 in |
Inside Height | 3 51/64 in |
Inside Width | 14 51/64 in |
Inside Depth | 8 13/32 in |
Description
Fire Safe, Color Black, Net Weight 54.3 lb, Capacity 0.39 cu ft, 1/2 hr Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Drawers 0, Lock Style Key, Number of Bolts 0, Outside Height 7 19/64 in, Outside Width 20 in, Outside Depth 17 13/64 in, Inside Height 3 4/5 in, Inside Width 14 4/5 in, Inside Depth 12 in, Door Opening Height 7 19/64 in, Door Opening Width 20 in, Door Plate Thickness 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Polypropylene, 11 in W, 3 in H, 7-3/8 in L, Red (QUS236RD)
- KNAPE & VOGT 1114NI Shelf Bracket (RP-0495-BN)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 12 Deep (AMG WS-1272)
- KNAPE & VOGT 20 HD L Bracket (208 WH 500)
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock (6104)
- HONEYWELL Security Box, 0.19 cu ft, 6.1 lb, Key Lock (5002)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.9 lb, Key Lock (1102)
- HONEYWELL Fire Rated Security Box, 0.48 cu ft, 9.1 lb, Keyed Lock (6109)
- HONEYWELL Fire Rated Chest Safe, 0.24 cu ft, 23.14 lbs, Digital Keypad Lock (1553)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.3 lb, Key Lock (1101)
- STACK-ON Security Safe, 0.99 cu ft, 22 lb, Electronic Lock (PS-1814-E)
- Honeywell Portable Safes