Fire Resistant Steel Security Box with Key Lock, 12.7 x 8.8 x 4.1, Black (Discontinued)
- Mfr # 6124
- Zoro # G516451164
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6124
Zoro #
G516451164
UPC #
814113014669
Country of Origin
China
Dimensions
Outside Width
12.7 in
Outside Height
4.1 in
Inside Height
3.5 in
Inside Depth
7.4 in
Outside Depth
8.8 in
Inside Width
11.7 in
Details
Includes
(2) Keys
Color
Black
Item
Fire Safes
Lock Style
Key
Material
Steel
Description
Protect passports and treasured items using this steel security box. Opening the lock requires a key for added security, and the attached handle makes transportation of valuables convenient. The insulated design helps keep contents safe from fire. This Honeywell Security Box fire-resistant steel box has a foam-padded flooring to help prevent items from getting scraped up, and the powder-coated finish is scratch-resistant for added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.