Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL-9500-XL
Zoro #
G0167641
UPC #
-
Country of Origin
United States
Dimensions
Size
XL
Glove Size
XL
Details
Item
Firefighters Gloves
Color
Multicolor
Back Material
Elkhide Leather
Application
Structural
Cuff
2-Ply Nomex(R)
Thumb Style
Wing
Palm Material
Kangaroo
Design
2D Pattern
Lining
Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal
Standards
NFPA 1971
Description
Structural, Firefighters Gloves, Knit Cuff, XL, Gold/Blue/White, Kangaroo Palm Material, Elkhide Leather Back Material, Lining Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal, Wing Thumb Style, Design 2D Pattern, Standards NFPA 1971, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.