Gas Detector, 0 deg. to 40 deg. C
Mfr # 1265-3004
Zoro # G1953212
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Detects
Chlorine, Chlorine Dioxide, Fluorine, Nitrogen Dioxide
Sensor Range
0 to 85% RH, 10 to 70% RH, 5 to 75% RH, 5 to 90% RH
Resolution
Chlorine 0.01 to 5 ppm, Chlorine Dioxide 20 to 1000 ppb, Fluorine 0.01 to 10 ppm, Nitrogen Dioxide 0.03 to 10 ppm
Temp. Range
0 Degrees to 40 Degrees C
For Use With
Single Point Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1265-3004
Zoro #
G1953212
UPC #
-
Country of Origin
United States
Details
Item
Gas Detector Sensor
Detects
Chlorine, Chlorine Dioxide, Fluorine, Nitrogen Dioxide
Sensor Range
0 to 85% RH, 10 to 70% RH, 5 to 75% RH, 5 to 90% RH
Resolution
Chlorine 0.01 to 5 ppm, Chlorine Dioxide 20 to 1000 ppb, Fluorine 0.01 to 10 ppm, Nitrogen Dioxide 0.03 to 10 ppm
Temp. Range
0 Degrees to 40 Degrees C
For Use With
Single Point Monitor
Chemical Formula
F2
Standards
EMC, LVD, RED, RoHS, WEEE
For Location
Indoor, Outdoor
Measurement Range
0 to 85% RH, 10 to 70% RH, 5 to 75% RH, 5 to 90% RH
Operating Temperature - Minimum
32 Degrees F
Sub-Brand
BW
T50 Response Time
5 sec
Sensor Type
Chemcassette Tape
For Detector Type
Portable
Gas Detected
Fluorine Oxidizers
Features
Duty Cycle and K-Factor Multiplier Options, LED Bar On Top of Unit with Flip Screen
Compatible Detector Manufacturer Part Number
Single Point Monitor
Operating Temperature - Maximum
104 Degrees F
Description
Gas Detector Sensor, Gas Detected Fluorine Oxidizers, Measurement Range 0 to 85 Percent RH, 10 to 70 Percent RH, 5 to 75 Percent RH, 5 to 90 Percent RH, Sensor Type Chemcassette Tape, For Detector Type Portable, Compatible Detector Manufacturer Part Number Single Point Monitor, Sub-Brand BW, Features Duty Cycle and K-Factor Multiplier Options, LED Bar On Top of Unit with Flip Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.