Gas Detector Sensor, Oxygen
- Mfr # SR-DUMM-1S
- Zoro # G8343714
product price:Â
$
29.59
/ea
Key Features
Standards
FCC Compliant
For Use With
Mfr. No. MC2-XWHM-Y-NA, MC2-XWHM-B-NA, MC2-XWH0-Y-NA, MC2-XWH0-B-NA, MC2-XW0M-Y-NA, MC2-XW0M-B-NA, MC2-X0HM-Y-NA, MC2-X0HM-B-NA, MC2-XW00-Y-NA, MC2-XW00-B-NA, MC2-X0H0-Y-NA, MC2-X0H0-B-NA, MC2-X00M-Y-NA, MC2-X00M-B-NA, MC2-X000-Y-NA, MC2-X000-B-NA
Temp. Range
-40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F)
Chemical Formula
O2
Detects
Oxygen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR-DUMM-1S
- Zoro #
- G8343714
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Gas Detector Sensor
- Standards
- FCC Compliant
- For Use With
- Mfr. No. MC2-XWHM-Y-NA, MC2-XWHM-B-NA, MC2-XWH0-Y-NA, MC2-XWH0-B-NA, MC2-XW0M-Y-NA, MC2-XW0M-B-NA, MC2-X0HM-Y-NA, MC2-X0HM-B-NA, MC2-XW00-Y-NA, MC2-XW00-B-NA, MC2-X0H0-Y-NA, MC2-X0H0-B-NA, MC2-X00M-Y-NA, MC2-X00M-B-NA, MC2-X000-Y-NA, MC2-X000-B-NA
- Temp. Range
- -40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F)
- Chemical Formula
- O2
- Detects
- Oxygen
- Resolution
- 0.1% vol
- Sensor Range
- 0 to 30% Vol
- Gas Detected
- Oxygen
- Measurement Range
- 0 to 30% vol
- Sensor Type
- Dummy
- Sensor Life
- 2 yr
- Sub-Brand
- RAE
- Operating Temperature - Maximum
- 140 Degrees F
- Compatible Detector Manufacturer Part Number
- MC2-X000-B-NA, MC2-X000-Y-NA, MC2-X00M-B-NA, MC2-X00M-Y-NA, MC2-X0H0-B-NA, MC2-X0H0-Y-NA, MC2-X0HM-B-NA, MC2-X0HM-Y-NA, MC2-XW00-B-NA, MC2-XW00-Y-NA, MC2-XW0M-B-NA, MC2-XW0M-Y-NA, MC2-XWH0-B-NA, MC2-XWH0-Y-NA, MC2-XWHM-B-NA, MC2-XWHM-Y-NA
- Operating Temperature - Minimum
- -40 Degrees F
- For Detector Type
- Portable
- Series
- BW Flex, BW Icon, BW Icon+, BW Ultra
- Compatible Detector Model/Series
- BW Flex, BW Icon, BW Icon+, BW Ultra
Description
Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 30 Percent vol, Compatible Detector Model/Series BW Flex, BW Icon, BW Icon+, BW Ultra
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.