Shop KERN MEDICAL
See all product information
Create Account
Methyl Ethyl Ketone Monitor, PK4
- Mfr # 8630
- Zoro # G2832255
product price:Â
$
233.99
/pk of 4, $58.50/ea
Free Shipping & Returns
Key Features
Sampling Method
Passive
Temp. Range
32 Degrees to 100 Degrees F
Prepaid Analysis Included
Yes
Detects
Methyl Ethyl Ketone
Width
1 31/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8630
- Zoro #
- G2832255
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Chemical Dosimeter Badge
- Sampling Method
- Passive
- Temp. Range
- 32 Degrees to 100 Degrees F
- Prepaid Analysis Included
- Yes
- Detects
- Methyl Ethyl Ketone
- Min. Sampling Time
- 15 min
- Includes
- Clip
- Threshold Level
- 0.01 ppm
- Max. Sampling Time
- 8 hr
- Standards
- NIOSH, OSHA
Dimensions
- Width
- 1 31/32 in
- Depth
- 3/8 in
- Height
- 1 31/32 in
Description
Chemical Dosimeter Badge, Detects Methyl Ethyl Ketone, Threshold Level 0.01 ppm, Max. Sampling Time 8 hr, Min. Sampling Time 15 min, Temp. Range 32 Degrees to 100 Degrees F, Depth 3/8 in, Height 1 31/32 in, Width 1 31/32 in, Standards NIOSH, OSHA, Prepaid Analysis Included Yes, Sampling Method Passive, Includes Clip, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.