Shop HONEYWELL
Create Account
Gas Pressure Regulator, 1 in Rp, Spring-Loaded, GDJ Series, 2-160 mbar
- Mfr # KS03155043
- Zoro # G815305014
product price:Â
$
403.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03155043
- Zoro #
- G815305014
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER GDJ 25R04 0Z 1in Rp Pressure Regulator is a spring-loaded pressure regulator suitable for use with gas systems. It features an inlet pressure compensation diaphragm and zero shut-off, which are intended to regulate outlet pressure within specified parameters. The unit includes a safety diaphragm; purge line may not be required depending on installation requirements.
Key features include:
- Spring-loaded design with inlet pressure compensation diaphragm
- Zero shut-off function as per product specifications
- Safety diaphragm included; no purge line required
- Suitable for use with gas (GDJ series)
- Connection size: 1 inch Rp thread
- Nominal diameter range: DN 15 to DN 50
- Maximum inlet pressure (pu): up to 400 mbar
- Adjustable outlet pressure (pd): from 2 to 160 mbar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.